Skip to Content
Merck
All Photos(1)

Key Documents

C-12735

Sigma-Aldrich

Human White Preadipocytes (HWP-c)

Human White Preadipocytes (HWP-c)
1 of 1 reviewers received a sample product or took part in a promotion

Subcutaneous, 1,000,000 cryopreserved cells

Sign Into View Organizational & Contract Pricing

Select a Size

1 ML
$1,730.00

$1,730.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 ML
$1,730.00

About This Item

UNSPSC Code:
41106514
NACRES:
NA.81

$1,730.00


Check Cart for Availability

Request a Bulk Order

biological source

human adipose tissue (subcutaneous)

form

liquid

packaging

pkg of 1,000,000 cells

technique(s)

cell culture | mammalian: suitable

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.
Our subcutaneous HWP are now also available from Diabetes Type I and Type II and HLA-typed donors.

Application

Primary Human White Preadipocytes (HWP) are isolated from adult subcutaneous adipose tissue from different locations (lot specific source information is available on request) and provided in a cryopreserved format. Adipose tissue is crucial in energy storage and metabolic homeostasis. An increase in adipose tissue results either from an enlargement of mature adipocytes or from the differentiation of adipocyte precursor cells (preadipocytes) into new mature adipocytes. These preadipocytes are already present in adipose tissues. They can proliferate throughout adult life and replace the cells that have differentiated into mature adipocytes. Since this differentiation process is controlled by a variety of growth factors and hormones, preadipocytes are suitable for the investigation of the physiological mechanisms controlling proliferation, differentiation, and function of adipose tissue.

Quality

Rigid quality control tests are performed for each lot of PromoCell Human White Preadipocytes. They are tested for cell morphology, adherence rate, and cell viability. Growth performance is tested through multiple passages up to 10 population doublings (PD) under culture conditions without antibiotics and antimycotics. Furthermore, each lot of PromoCell Human White Preadipocytes is extensively tested for its capacity to differentiate into mature adipocytes. In addition, all cells have been tested for the absence of HIV-1, HIV-2, HBV, HCV, HTLV-1, HTLV-2 and microbial contaminants (fungi, bacteria, and mycoplasma).

Warning

Although tested negative for HIV-1, HIV-2, HBV, HCV, HTLV-1 and HTLV-2, the cells – like all products of human origin – should be handled as potentially infectious. No test procedure can completely guarantee the absence of infectious agents.

Subculture Routine

Click here for more information.

Other Notes

Recommended Plating Density: 5000 cells per cm2
Passage After Thawing: P2
Tested Markers: Differentiation tested
Population Doublings: >10

Recommended products

Recommended Primary Cell Culture Media:Link
Recommended Primary Cell Culture Media:Link

Disclaimer

RESEARCH USE ONLY. This product is regulated in France when intended to be used for scientific purposes, including for import and export activities (Article L 1211-1 paragraph 2 of the Public Health Code). The purchaser (i.e. enduser) is required to obtain an import authorization from the France Ministry of Research referred in the Article L1245-5-1 II. of Public Health Code. By ordering this product, you are confirming that you have obtained the proper import authorization.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service