Skip to Content
Merck
All Photos(1)

Key Documents

BAF369401000

Bel-Art® Earth Friendly Spoon

Long Handle, capacity 1/4 tsp

Synonym(s):

sampling spoon

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$34.60

$34.60


Available to ship on28 April 2025Details



Select a Size

Change View
10 EA
$34.60

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

$34.60


Available to ship on28 April 2025Details


material

(PLA (polylactic acid) resin )
natural

packaging

package of 10

manufacturer/tradename

Bel-Art F36940-1000

L

7 in.

capacity

1/4 tsp

Looking for similar products? Visit Product Comparison Guide

General description

Lessen environmental impact with these PLA (polylactic acid) resin sampling spoons. The production of 100% plant-based PLA contributes less greenhouse gasses and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill. Use a separate spoon for each material sampled to avoid cross contamination.

Features and Benefits

Green alternative to petroleum-based sampling tools; helps meet sustainability goals

Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools

Other Notes

Long handle, 17.8cm (7”), helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas

Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service