Skip to Content
Merck
All Photos(4)

Key Documents

BAF369410003

SP Bel-Art® Sterileware Teaspoon Style Sampling Spoon

white polystyrene, nominal capacity 3 mL (0.1 oz), handle L 13.7 cm (5.375 in.), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

Lab Scoop, dispensing tool, spoon

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
$229.00

$229.00


Check Cart for Availability


Select a Size

Change View
100 EACH
$229.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$229.00


Check Cart for Availability

material

white polystyrene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36941-0003

bowl H × L × W

0.25 in. (5 mm) × 1.5 in. (36 mm) × 1 in. (25 mm)

handle L

13.7 cm (5.375 in.)

nominal capacity

3 mL (0.1 oz)

Looking for similar products? Visit Product Comparison Guide

General description

For quick and efficient surface sampling of powders and granules, these sterile spoons are used by pharmaceutical, food, cosmetic and chemical companies.

Features and Benefits

  • Long handle reaches into jars, bottles and other confined areas
  • Can also be used for dispensing small quantities
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.
These sampling spoons are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service