Skip to Content
Merck
All Photos(1)

Key Documents

BAF189900000

Bel-Art® Contact Plate Rack

Holds 60 x 72 mm plates, white polypropylene

Synonym(s):

plate holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$193.00

$193.00


Available to ship on24 April 2025Details



Select a Size

Change View
1 EA
$193.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

$193.00


Available to ship on24 April 2025Details


material

white polypropylene

feature

Holds 60 x 72 mm plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18990-0000

size

26.6 cm × 16.5 cm × 17.8 cm
266x165x178 mm

compatibility

for use with Contact Plate

General description

deal for high volume sampling processes. Four fully loaded can be safely stacked to maximize incubator use. Access slots under each stack of plates permits a stack of plates to be securely removed from the rack using a fixed grip that places a finger under the bottom plate and the thumb on top of the cover of the top plate. Some simple assembly required. Polypropylene rack is steam autoclavable at 121°C (250°F).

Features and Benefits

Transport and incubate contact plates and organize bench top sample processing
  • racks hold 60 contact plates with covers, configured in six columns of ten plates
  • Interlocking when stacked
  • Large center divider serves as a handle that does not interfere with samples and provides space for labeling

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service