Skip to Content
Merck
All Photos(1)

Key Documents

BAB617003700

H-B® Durac® Timer

Timing capacity : 23 Hour:59 Minute, 4 channel with White Board

Synonym(s):

laboratory timer, multichannel timer, timer alarm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$74.30

$74.30


Available to ship on29 April 2025Details



Select a Size

Change View
1 EA
$74.30

About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

$74.30


Available to ship on29 April 2025Details


feature

4 channel with White Board

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art B61700-3700

display W × H

43.2 mm × 53.3 mm

Looking for similar products? Visit Product Comparison Guide

General description

This four channel timer has a built in white board that helps keep track of time and other critical information

Features and Benefits

Audible alarm for each channel
Built in white board and dry erase marker with eraser tip (included) helps keep track of crucial information
Programs: hours/minutes; Displays: hours/minutes/seconds
Switchable timing capacity: 23 hours: 59 minutes / 59 minutes
Count direction: up/down; displays elapsed time after countdown
Last time set memory
Key press confirmation feature gives an audible indication of data entry
Lay flat on a bench, use the flip-open stand for a vertical view, or use the magnetic back for metal surface attachment
Requires two AAA batteries (included)

Legal Information

Durac is a registered trademark of SP Scienceware, a division of SP
H-B is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service