Skip to Content
Merck
All Photos(1)

Key Documents

BAB617003400

H-B® Durac® Timer

Timing capacity : 99 Minute:59 Second, digital

Synonym(s):

laboratory timer, pocket timer, timer alarm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$26.00

$26.00


Check Cart for Availability


Select a Size

Change View
1 EA
$26.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

$26.00


Check Cart for Availability

feature

digital

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art B61700-3400

display W × H

48.3 mm × 15.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

Single channel timer has three key operation for ease of use.

Features and Benefits

Timing capacity: 99 minutes: 59 seconds
Count direction: up/down
Last time set memory
Audible alarm; displays elapsed time after countdown
Mounting options: lay flat on bench, stand on edge for vertical view, magnetic back for metal surface attachment
Requires one AAA battery (included)

Legal Information

Durac is a registered trademark of SP Scienceware, a division of SP
H-B is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service