Skip to Content
Merck
All Photos(1)

Documents

Z800201

Hellma® fluorescence cuvettes, ultra Micro

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 1.5x1.5 mm, chamber volume 12 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

Suprasil® quartz

description

3 windows
3 windows

manufacturer/tradename

Hellma 105.252-QS
Hellma

parameter

200-2500 nm spectral range

technique(s)

photometry: suitable

H × W × D

42.5 mm × 12.5 mm × 12.5 mm
45 mm × 12.5 mm × 12.5 mm

aperture center H

8.5 mm

chamber volume

12 μL

pathlength

1.5x1.5 mm

detection method

fluorometric

Looking for similar products? Visit Product Comparison Guide

General description

with PE stopper

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service