Skip to Content
Merck
All Photos(1)

Key Documents

Z805130

Hellma® fluorescence cuvettes, Micro

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 10x2 mm, chamber volume 500 μL

Synonym(s):

Hellma micro fluorescence cells

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$689.00

$689.00


Estimated to ship on24 March 2025


Request a Bulk OrderRequest more information

Select a Size

Change View
1 EA
$689.00

About This Item

UNSPSC Code:
41121813
NACRES:
NB.44

$689.00


Estimated to ship on24 March 2025


Request a Bulk OrderRequest more information

material

Suprasil® quartz

manufacturer/tradename

Hellma 108.002F-QS
Hellma

parameter

200-2500 nm spectral range

technique(s)

photometry: suitable

H × W × D

45 mm × 12.5 mm × 12.5 mm

chamber volume

500 μL

pathlength

10x2 mm

detection method

fluorometric

Looking for similar products? Visit Product Comparison Guide

General description

with PTFE lid or stopper

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is this product compatible with stir bar?

    1 answer
    1. Z805130-1EA can be used with a stir bar with a length of 10mm at most.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service