50987
Mesamoll®
Selectophore™
Synonym(s):
Alkylsulfonic phenyl ester
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
grade
for ion-selective electrodes
Quality Level
product line
Selectophore™
form
liquid
impurities
≤0.1% water
color
APHA: ≤350
refractive index
n20/D 1.500
viscosity
110-140 mPa.s
saponification value
≤200
Related Categories
General description
Mesamoll is an alkyl sulfonate plasticizer. Owing to its alkali resistance nature, it is widely used in membranes and sealants in the construction industry.
Mesamoll is an alkyl sulfonate plasticizer. Owing to its alkali resistance nature, it is widely used in membranes and sealants in the construction industry.
Visit our Sensor Applications portal to learn more.
Application
Good compatibility with a large number of polymers such as polyurethane (PU), polyvinyl chloride (PVC), natural rubber (NR), styrene-butadiene rubber (SBR), blends of styrene-butadiene rubber and butadiene rubber (SBR/BR), isobutylene-isoprene rubber (IIR), acrylonitrile-butadiene rubber (NBR) and chloroprene rubber (CR).
Physical properties
Good dielectric properties.
Legal Information
Mesamoll is a registered trademark of Lanxess Deutschland GmbH
Selectophore is a trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
410.0 - 464.0 °F - open cup
Flash Point(C)
210 - 240 °C - open cup
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Plastics Additives
Science, 208-208 (2005)
Plasticizers for liquid polymeric membranes of ion-selective chemical sensors
Analytica Chimica Acta, 289(1), 1-13 (1994)
Plastics Additives: A Rapra Market Report. Geoffrey Pritchard
Science, 208-208 (2005)
Analytical chemistry, 63(6), 596-603 (1991-03-15)
On the basis of previously reported correlations between the lipophilicity of membrane components, their partition coefficient between the membrane and the sample, and the lifetime of corresponding neutral-carrier-based sensors, the lipophilicities of ionophores and plasticizers in analytically relevant ion-selective electrodes
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service