Skip to Content
Merck
All Photos(2)

Key Documents

20793

Hamilton® syringe, 700 series, removable needle

701RN, volume 10 μL, needle size 26 ga (bevel tip), needle L 51 mm (2 in.), pkg of 6 ea

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$539.00

$539.00


In StockDetails


Request a Bulk Order

Select a Size

Change View
6 EA
$539.00

About This Item

UNSPSC Code:
41122001

$539.00


In StockDetails


Request a Bulk Order

material

stainless steel needle (point style 2)

needle size

26 ga (bevel tip)

feature

needle type RN (removable needle)
point style 2

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 80336

needle L

51 mm (2 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • ”Hamilton” syringe, 700 series, removable needle is used as a part of the original hand-fitted Hamilton syringe, for dispensing volume of 10 μL capacity.        
  • It provides an excellent opportunity to reduce cost, packaging waste, ordering frequency, and delays in replacing damaged or worn syringes.     
  • It is available in convenient multi-unit packages, at considerable cost-savings.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service