Skip to Content
Merck
All Photos(2)

Key Documents

20697

Hamilton® syringe, 700 series, removable needle

701RN, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 701RN 10UL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$127.00

$127.00


Available to ship on04 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$127.00

About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

$127.00


Available to ship on04 April 2025Details


Request a Bulk Order

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle type RN (removable needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80330

needle L

51 mm (2 in.)

volume

10 μL

compatibility

for use with Agilent/HP 7670, 7671, & 7672 autosamplers

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1]

Application

It has been used in sample dispensing during analysis of anilines and phenols using column liquid chromatography.[2] It has also been fitted with Chaney adapter which helped in sample reproducibility during extraction of organochlorine pesticides for analyzing using solvent microextraction (SME) followed with fast gas chromatography (GC).[3]

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Development of a rapid screening technique for organochlorine pesticides using solvent microextraction (SME) and fast gas chromatography (GC).
de Jager, Lowri S., and Anthony RJ Andrews.
Analyst, 125.11, 1943-1948 (2000)
Column liquid chromatography of some substituted anilines and phenols.
Sleight, R. B.
Chromatographia, 6.1, 3-6 (1973)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service