Skip to Content
Merck
All Photos(1)

Key Documents

ZFC0NN5SQ

Milli-Q

Connector 5m

Connects a system to a POD, for Milli-Q® IQ/IX/EQ series

Synonym(s):

Connector 5m system to POD

Sign Into View Organizational & Contract Pricing

Select a Size

ZFC0NN5SQ
$214.00

$214.00


Available to ship on14 April 2025Details


Request more information

Select a Size

Change View
ZFC0NN5SQ
$214.00

About This Item

UNSPSC Code:
41104214
NACRES:
JA.13

$214.00


Available to ship on14 April 2025Details


Request more information

feature

For System to POD connection

cable L

5 m

compatibility

for use with E-POD®
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IQ Element
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® IQ 7000
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015
for use with Q-POD®

Looking for similar products? Visit Product Comparison Guide

General description

This 5 m connector is an installation accessory used to connect the Q-POD® dispenser to Milli-Q® IQ 7 series and Milli-Q® EQ 7008/16 water systems. It can also be used to connect an E-POD® dispenser to Milli-Q® IQ 7003/05/10/15 and Milli-Q® IX 7003/05/10/15 water systems. The accessory groups hydraulic and electrical connections in a sleeve that is 5 m in length.A 2 m long version of the connector(ZFC0NN2SQ) is also available.

Features and Benefits

  • Lets you install a Q-POD®or E-POD® dispenser up to 5 m distance from the system
  • Achieve a clean installation and clear integration by grouping tubings and cables in a single white sleeve

Legal Information

E-POD is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.