Skip to Content
Merck
All Photos(4)

Key Documents

ZIQP0D000

Milli-Q

Q-POD® Ultrapure Water Remote Dispenser

For intelligent and flexible ultrapure water delivery from Milli-Q® IQ 7000 and 7003/05/10/15 water purification systems

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
$5,210.00

$5,210.00


In StockDetails


Request more information

Select a Size

Change View
1 KIT
$5,210.00

About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

$5,210.00


In StockDetails


Request more information

packaging

pkg of 1 unit

manufacturer/tradename

Q-POD®

parameter

5.5 kg operating weight (12.1 lb)
~2 L/min flow rate

H × D × W

70.2 cm (27.6 in.) × 27 cm (10.6 in.) × 21.1 cm (8.3 in.)

input

potable tap water

output

type 1 water (18.2 MΩ·cm) (25°C)

conductivity

0.055 μS/cm at 25 °C (water output)

compatibility

for use with Milli-Q® IQ 7000
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015

Looking for similar products? Visit Product Comparison Guide

General description

Always have rapid and convenient access to pressurized Type 1 ultrapure water. This ergonomic dispenser is compact and intuitive to use, supporting an efficient working environment. Essential system functions remain close at hand on the Q-POD® touchscreen interface.
For use with Milli-Q® IQ 7000 and 7003/05/10/15 water purification systems.

Application

The Q-POD® remote dispenser is designed to provide flexible delivery of Type 1 ultrapure water with variable flow rates and volumetric dispensing.

Features and Benefits

  • Up to 4 Q-POD® dispensers can be connected to a single water purification system.
  • The Q-POD® can be installed up to 2 or 5 m distance (depending on the connector) from the main production unit.
  • 6 different final filters can be connected to target specific contaminants and remove them right when dispensing ultrapure water.
  • The 5" touchscreen with bright, colored LCD is easy to read and convenient to use, even with gloves on. It is located at eye level and orientable (120°). It has a USB port to easily export data.
  • Navigation in operating and dispensing modes is intuitive, without spending time going through multiples menus to find the information.
  • Graphic icons on the display allow all users to quickly and easily operate the system.
  • Comprehensive information displayed on the screen (water quality, system status, tank level, operating mode, volume dispensed) allows to always dispense the expected water quality.
  • Three modes to dispense ultrapure water:
  • Variable flow (8 different flow rates adjusted using the dispensing wheel: from real drop-by-drop at 0.05 L/min up to full flow up to 2 L/min).
  • Volumetric water dispensing automatically delivers a specific water volume, from 20 mL to 100 L (in 1 mL increments).
  • Assisted water dispensing allows to auto-dispense a pre-selected volume and to deliver the last few milliliters drop by drop; this lets the user manually stop the flow when the calibration mark is reached.
  • The water dispenser has more than 1,500 positions (up to 30 horizontal notched positions, 360° around, and 54 vertical notched positions). Hence, daily operations are easier because the dispenser is well adapted to the size and shape of all containers used in the laboratory.
  • Can be installed on a wall-mounted horizontal articulated extension, allowing for maximum bench space.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service