Skip to Content
Merck
All Photos(1)

Key Documents

YY2214258

Millipore

Underdrain Support, 142 mm

Accessories for filter holders for sample preparation.

Synonym(s):

Drain Support

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$511.00

$511.00


Estimated to ship on30 May 2025



Select a Size

Change View
1 EA
$511.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$511.00


Estimated to ship on30 May 2025


material

316 stainless steel

compatibility

for use with Stainless Steel Filter Holder, 142mm

shipped in

ambient

General description

The Stainless steel filter holders are designed to ultraclean or sterilize liquids or gases by pressure filtration. PTFE-faced support screens permit autoclaving with membranes in place.

YY3009000 Filter Holder, 90 mm, stainless steel

Replacement Parts
XX2504705 Hose Adapter, 1/4 in. NPTM to 3/8 in. I.D.
XX4204708 Vent/Relief Valve
YY3009053 O-rings, 90 mm filter housing, PTFE
YY3009054 Support Screen, PTFE-coated
YY2209058 Underdrain Support, 90 mm
YY2209059 Support Legs

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service