STBMRFA12
Fluid A - Ready-to-use Rinse Fluid
bottle capacity 125 mL, bottle filling volume 100 mL, Black screw cap with septum and protector, pack of 12 bottles
Synonym(s):
FLUID A, Rinse fluid, Washing fluid
Select a Size
About This Item
Recommended Products
Agency
EP EP 2.6.1
JP 4.06
USP 71
Quality Level
Sterilization Compatibility
autoclavable compatible
form
liquid
shelf life
12 mo.
feature
ready-to-use
Black screw cap with septum and protector
packaging
pack of 12 bottles
bottle capacity
125 mL
bottle filling volume
100 mL
capacity
125 mL
input
sample type pharmaceutical(s)
pH
7.1±0.2 (25 °C)
application(s)
pharmaceutical
sterility testing
compatibility
for use with Steritest® Symbio FLEX Pump Kit, 2 media (SYMBFLE01)
for use with Steritest® Symbio ISL Pump Kit, 2 media (SYMBISL01)
for use with Steritest® Symbio LFH Pump Kit (SYMBLFH01)
suitability
nonselective for
Looking for similar products? Visit Product Comparison Guide
General description
Application
Sterility testing
Bioburden testing
Packaging
Components
Culture Medium
Legal Information
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service