Skip to Content
Merck
All Photos(4)

Key Documents

1.46415

Millipore

Fluid A - Ready-to-use Rinse Fluid

bottle capacity 500 mL, bottle filling volume 300 mL, closure type, Red flip cap with septum, pack of 6 bottles

Synonym(s):

Fluid A acc. USP, Rinse Fluid, Washing Fluid

Sign Into View Organizational & Contract Pricing

Select a Size

6 X 300 ML
$91.90

$91.90


Estimated to ship on28 May 2025


Request more information

Select a Size

Change View
6 X 300 ML
$91.90

About This Item

UNSPSC Code:
41106214
NACRES:
NA.74

$91.90


Estimated to ship on28 May 2025


Request more information

Agency

EP 2.6.1
JP 4.06
USP 71

Quality Level

sterility

sterile; autoclaved

form

liquid (ready-to-use)

shelf life

12 mo.

feature

closure type Red flip cap with septum
ready-to-use

packaging

pack of 6 bottles

bottle capacity

500 mL

bottle filling volume

300 mL

capacity

500 mL

pH

7.1

application(s)

cosmetics
food and beverages
pharmaceutical
sterility testing

compatibility

for use with Steritest® Symbio FLEX Pump Kit, 2 media (SYMBFLE01)
for use with Steritest® Symbio ISL Pump Kit, 2 media (SYMBISL01)
for use with Steritest® Symbio LFH Pump Kit (SYMBLFH01)

storage temp.

2-25°C

suitability

nonselective for

Looking for similar products? Visit Product Comparison Guide

General description

Fluid A is a washing solution, suitable for sterility testing of aqueous solutions or soluble solids using membrane filtration.

Application

Fluid A is used for sterility testing of aqueous solutions, or water-soluble pharmaceutical products using the membrane filtration method.

Features and Benefits

Our ready to use media provide the highest level of quality and testing confidence. They have been formulated and tested to meet the pharmacopoeia requirements. Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility and growth promotion tests. Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, therefore improving accuracy and significantly reducing the risk of incorrect interpretation and false results.

Legal Information

STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service