Skip to Content
Merck
All Photos(2)

Documents

SLSV025NB

Millipore

Millex® PVDF syringe filter

pore size 5.0 μm, diam. 25 mm, non-sterile, hydrophilic

Synonym(s):

5.0 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-SV syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PVC housing
PVDF membrane

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume< 100 μL
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

technique(s)

analytical sample preparation: suitable

H

25 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

matrix

Durapore®

pore size

5.0 μm

input

sample type aqueous solution(s)
sample type mild organic solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: SV
Overview of Non-Sterile Millex® Syringe Filters with Durapore (PVDF) Membrane
•Low protein binding to minimize interaction with your sample and maximize recovery
•Compatible with aqueous and mild organic solutions
•Available in 0.22 μm and 0.45 μm pore sizes and three diameters to suit your application needs
•Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility

Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack

Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions

Packaging

non sterile

Specifications

For general laboratory use only

Physical form

Color Code: Clear inlet/clear outlet

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Raphael Hesse et al.
Acta neuropathologica communications, 7(1), 214-214 (2019-12-22)
Degeneration of synapses in Alzheimer's disease (AD) strongly correlates with cognitive decline, and synaptic pathology contributes to disease pathophysiology. We recently observed that the strongest genetic risk factor for sporadic AD, apolipoprotein E epsilon 4 (APOE4), is associated with exacerbated

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service