Skip to Content
Merck
All Photos(2)

Key Documents

SLHVBZ5

Millipore

Millex PVDF syringe filter

pore size 0.45 μm, diam. 25 mm, non-sterile, hydrophilic

Synonym(s):

0.45 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-HV syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing

Select a Size

200 PKG
$955.00
1000 PKG
$3,670.00

$955.00


Estimated to ship on01 June 2025



Select a Size

Change View
200 PKG
$955.00
1000 PKG
$3,670.00

About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

$955.00


Estimated to ship on01 June 2025


material

PVDF membrane
glass fiber prefilter
high-density polyethylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume 200 μL
hydrophilic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable

H

21 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

matrix

Durapore®

pore size

0.45 μm

input

particle-laden solution(s)
sample type mild organic solution(s)
sample type aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Automation-Compatible, Non-Sterile Millex Syringe Filters:
- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok connection optimized for precise alignment and fit

Available in 2 pack sizes:
- SKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.
- SKU ending with NK (-------NK): 1000 per pack, supplied in bulk format

Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Filter Code: HV/PB

Application

0.45 µm pore size, 25 mm diameter, Millex-HV Durapore® ( PVDF ) membrane with glass fiber prefilter, hydrophilic, domed housing

Packaging

8 tubes, each containing 25 units

Specifications

For general laboratory use only

Physical form

Color Code: Natural inlet/natural outlet

Other Notes

Automation Compatible: Yes

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service