Skip to Content
Merck

MD0SP027H1

Millipore

Millistak+® HC Pro Pod Depth Filter

D0SP, filtration area 0.027 m², Lab Scale

Synonym(s):

Millistak+ HC Pro Pod Depth Filter, D0SP media series, 0.027 m 2 surface area, 1/4 in. Hose Barb connection

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available. Contact Technical Service

Product Name

Millistak+® HC Pro Pod Depth Filter, D0SP, filtration area 0.027 m2, hydrophilic

material

acrylic
polypropylene
silica filter aid

Quality Level

description

Primary clarification directly out of the bioreactor

feature

hydrophilic

manufacturer/tradename

Millistak+®

parameter

2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
30 psid max. differential pressure (2.1 bar) at 37 °C (Reverse)
30 psid max. differential pressure (2.1 bar) at 4 °C (Forward)
31 psid max. inlet pressure (2.1 bar) at 25 °C

H

140 mm
5.5 in. (14 cm)

L

8.6 in. (22 cm)

filtration area

0.027 m2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

input

sample type liquid

conductivity

3.64-10.5 μS/cm at 25 °C (product water)

filter grade

D0SP

Looking for similar products? Visit Product Comparison Guide

General description

The Millistak+® HC Pro Pod Depth Filter (high capacity synthetic media) is a synthetic depth filter providing a cleaner and more consistent depth filtration media over current diatomaceous earth (DE) and cellulose (CE) based filter offerings. This unit, featured in a Lab Scale Pod format with a D0SP media grade, supports primary and secondary clarification as well as downstream filtration applications.

Application

Primary clarification directly out of the bioreactor

Features and Benefits

Synthetic materials of construction

  • Reduce TOC extractables and pre-use flush volume requirements by 50%
  • No beta glucans to interfere with limulous amoebocyte lysate (LAL) testing for bacterial endotoxins

Lot to lot consistency for successful development and implementation of robust clarification processes

Depth filter media formulation & design
  • Provide as much as two times the filtration capacity with equivalent filter retention properties over commercial DE-based benchmarks
  • Improved HCP impurity clearance


Disposable Pod device
  • Flexible, modular format offers scalability from 5 to 12,000 liters or more
  • Robust device format; easy to use and set up

Specifications

Filter Grade: D0SP
Trace metals were measured post pure water flush of 50 L/m2 of surface area and 24-hour static soak in pure water. Values based on average of metals extractibles data from three separate uPod device lots. The analysis was made by ICP-MS. The devices were not autoclaved.

Preparation Note

Sterilization Method
1 autoclave cycle of 60 min @ 123 ºC, filtration performance may be impacted. Recommended for post use contamination only.

Analysis Note

Product Water Conductivity at 25°C: post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 10 liter per ft2 (100 L/m2) of media surface area

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This page provides an overview of USP <87>, <88>, and <1031>, compares bioreactivity testing, and describes the transition of our organization towards in vitro test methods.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service