Skip to Content
Merck
All Photos(2)

Key Documents

IX7XUVKT1

Milli-Q

ech2o® UV Lamp Kit

Protects stored water against biofilm buildup in Milli-Q® IQ/IX storage tanks

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$1,130.00

$1,130.00


Available to ship on02 April 2025Details


Request more information

Select a Size

Change View
1 EACH
$1,130.00

About This Item

UNSPSC Code:
41104200
NACRES:
NB.33

$1,130.00


Available to ship on02 April 2025Details


Request more information

Quality Level

packaging

pkg of 1 unit

manufacturer/tradename

ech2o®

parameter

265 nm (wavelength)

compatibility

for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015

General description

This ECH2O® bactericidal lamp kit includes 2 mercury-free UV LED lamps for replacement in the Milli-Q® IX 7003/05/10/15 and 1 for the ASM of Milli-Q® IQ/IX storage tanks.

Application

The ECH2O® lamp kit is used to limit the development of biofilm in system and storage tank.

Features and Benefits

  • Both UV lamps are UV-LED and mercury free.
  • Emits UV at 265 nm to limit bacterial growth.

Legal Information

ECH2O is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–7 of 7 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  3. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  4. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  5. Can I change the UV lamp myself?

    1 answer
    1. No. With the exception of our SMART system range, a field service engineer must change the UV lamp as this process can be dangerous for customers and requires special protective equipment.

      Helpful?

  6. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

  7. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service