Skip to Content
Merck
All Photos(2)

Key Documents

HVWP047S6

Millipore

S-Pak® Membrane Filter

PVDF, pore size 0.45 μm, filter diam. 47 mm, white plain sterile membranes for microbiological analysis

Synonym(s):

Membrane filters, Semi-permeable membranes, S-Pak Filters 0.45µm 47mm white plain sterile

Sign Into View Organizational & Contract Pricing

Select a Size

600 PKG
$886.00

$886.00


Check Cart for Availability

Request more information

Select a Size

Change View
600 PKG
$886.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$886.00


Check Cart for Availability

Request more information

material

PVDF
plain filter
white filter

Agency

ISO 7704

sterility

sterile; ethylene oxide treated

feature

easily wetted with water

manufacturer/tradename

S-Pak®

diam.

47 mm

filter diam.

47 mm

pore size

0.45 μm pore size

input

sample type beer
sample type food(s)
sample type wine
sample type beverage(s)
sample type cosmetics
sample type soft drink
sample type bottled water
sample(s) (environmental)
sample type cider
sample type sport drink

application(s)

bioburden testing
clinical
cosmetics
environmental
environmental
food and beverages
industrial qc

compatibility

for use with EZ-Fit® Filtration Manifold

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

S-Pak Filters are made from Hydrophilic Polyvinylidene Fluoride (PVDF) with 0.45 μm pore size, white, gridded and 47mm size with broad chemical compatibility and low protein binding. These sterile, ready to use, individually packed filters are easy to use in Clinical Lab, Industrial QC, environmental Analysis, Laboratory Filtration.

Application

Membrane Filtration method for Microbial Analysis of difficult matrices. The material is low binding. They are also used in analysis of pharmaceutical and cosmetic products

Packaging

Individually sealed, with blue separator paper, sterile

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany
S-PAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Related Content

S-Pak® membrane filters for microbial bioburden testing

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service