Skip to Content
Merck
All Photos(4)

Key Documents

GSWG047S6

Millipore

S-Pak® Membrane Filter

mixed cellulose esters (MCE), pore size 0.22 μm, filter diam. 47 mm, white gridded membranes for microbiological analysis

Synonym(s):

Membrane filters, Semi-permeable membranes, S-Pak Filters 0.22µm 47mm white gridded

Sign Into View Organizational & Contract Pricing

Select a Size

600 PKG
$723.00

$723.00


Check Cart for Availability

Request more information

Select a Size

Change View
600 PKG
$723.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$723.00


Check Cart for Availability

Request more information

material

gridded filter
mixed cellulose esters (MCE)
white filter

Agency

ISO 7704

sterility

sterile; ethylene oxide treated

feature

individually wrapped

manufacturer/tradename

S-Pak®

diam.

47 mm

filter diam.

47 mm

pore size

0.22 μm pore size

input

sample type cosmetics
sample type food(s)
sample type bottled water
sample type beer
sample type beverage(s)
sample type pharmaceutical(s)
sample type soft drink
sample(s) (environmental)
sample type wine
sample type sport drink
sample type cider

application(s)

bioburden testing
clinical
cosmetics
environmental
food and beverages
industrial qc
pharmaceutical

compatibility

for use with EZ-Fit® Filtration Manifold

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

S-Pak Filters are made of Mixed cellulose Esters (MCE) with 0.22 μm pore size, white gridded, 47mm diameter. These sterile, ready to use, individually packed filters are easy to use with no toxicity and hydrophobic spots.

Application

The filters have been manufactured for use in the membrane filtration method of bacterial analysis of water. They are also used in analysis of pharmaceutical and cosmetic products

Packaging

Individually sealed, with blue separator paper, sterile

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany
S-PAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yaoping Zhang et al.
Frontiers in microbiology, 10, 2596-2596 (2019-12-04)
Utilization of both C5 and C6 sugars to produce biofuels and bioproducts is a key goal for the development of integrated lignocellulosic biorefineries. Previously we found that although engineered Zymomonas mobilis 2032 was able to ferment glucose to ethanol when

Related Content

S-Pak® membrane filters for microbial bioburden testing

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service