Skip to Content
Merck
All Photos(1)

Key Documents

D010N11HH1

Millipore

Clarigard® Small Scale Capsule Filter

pore size 1.0 μm, cartridge nominal length 4.6 in. (11.8 cm)

Synonym(s):

Clarigard Small Scale Capsule Filter 1.0 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available. Contact Technical Service

material

polypropylene
polypropylene housing
polypropylene seal
polypropylene vent cap

Quality Level

feature

hydrophilic

manufacturer/tradename

Clarigard®

L

11.8 cm (4.6 in.)

O.D.

8.8 cm (3.5 in.)
88 mm

cartridge nominal length

4.6 in. (11.8 cm)

pore size

1.0 μm nominal pore size
1.0 μm pore size

input

sample type beer
sample type soft drink
cultured stem cell(s)
sample type food(s)
sample type wine
sample type bottled water
sample type beverage(s)
sample type liquid

fitting

1/4 in. inlet/outlet hose barb

application(s)

industrial qc (product testing)
sample preparation

shipped in

ambient

General description

Device Configuration: Capsule

Other Notes

Directions for Use

  • Organism Retention: 99.9% retention
  • Mode of Action: Filtering (nominal)
  • Application: BioProcessing
  • Intended Use: Bioburden reduction
  • Instructions for Use: Please refer to the Polygard® and Clarigard® Cartridge user guides.
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service