Skip to Content
Merck
All Photos(2)

Key Documents

NY2H09000

Millipore

Nylon Membrane Filter, 120.0 μm Pore Size

Millipore, filter diam. 90 mm, hydrophilic

Synonym(s):

Nylon Net Filter

Sign Into View Organizational & Contract Pricing

Select a Size

50 FILTERS
$470.00

$470.00


Check Cart for Availability


Select a Size

Change View
50 FILTERS
$470.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$470.00


Check Cart for Availability

material

Nylon membrane
plain filter
white filter

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

100 °C max. temp. (curling may be seen at temperatures above 75°C)

diam.

90 mm

filter diam.

90 mm

thickness

80 μm

pore size

120.0 μm pore size
49 % porosity

shipped in

ambient

Application

  • Collection of algae and cells
  • Particle analysis
  • Large particulate filtration
  • Toxicology and drug screening on C. elegans and zebrafish
  • Background filter for particle imaging systems
  • Prefiltration of solvents

Paint monitoring

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service