Skip to Content
Merck
All Photos(1)

Key Documents

AIRGAP001

Milli-Q

Air Gap Device

For use with Direct-Q® and Milli-Q® IX Systems, Use to prevent bacteriological contamination from the drain

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$115.00

$115.00


Check Cart for Availability

Request more information

Select a Size

Change View
1 EA
$115.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
NA.21

$115.00


Check Cart for Availability

Request more information

feature

8 mm OD Tubing

packaging

pkg of 1 unit

parameter

150 L/hr max. flow rate

L × W

11.5 cm × 1.5 cm

fitting

connector fitting for 8 mm O.D. tubing

compatibility

for use with Direct-Q® UV
for use with Direct-Q®
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Water purification systems and storage tanks sometimes require a connection to the drain. Drains are typically dirty environments contaminated by microorganisms, and in particular, bacteria. Therefore, when the outlet of the water system reject tubing is pushed into the drain, there is a risk that bacteria could contaminate the inside of the reject tubing, and then progressively move upward to the water system. One way to prevent this from occurring is to install an Air Gap Device on the reject tubing. Air Gap Device is a water purification accessory used for the bacteriological protection of reject lines. Designed to be directly connected to 8 mm OD tubing, it is delivered with connections for wall fixation. This allows the reject water flow to move through the tubing without touching the inside of the contaminated drain environment. Installing an air gap device is an easy and safe way to prevent the development of bacteria above the air gap level. Made of plastic, the air gap device is placed on the tubing going from the water system to the drain. This creates an unobstructed vertical space, the “air gap”, which will prevent contaminants in the drain from going back into the system.

Features and Benefits

  • Provides cost-effective protection of the water system and its accessories.
  • Prevents bacteriological contamination from the drain.

Legal Information

DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service