71318-M
NovaBlue T1 R Singles Competent Cells - Novagen
Escherichia coli, rod shaped
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106202
NACRES:
NA.81
Recommended Products
Product Name
NovaBlue T1 R Singles Competent Cells - Novagen, Featuring T1 and T5 phage resistance
biological source
Escherichia coli
Quality Level
manufacturer/tradename
Novagen®
storage condition
OK to freeze
growth mode
adherent or suspension
morphology
rod shaped
technique(s)
microbiological culture: suitable
cell transformation
transformation efficiency: >1.5×108 cfu/μg
shipped in
dry ice
storage temp.
−70°C
General description
Genotype:
endA1 hsdR17 (rK12– mK12+) supE44 thi-1 recA1 gyrA96 relA1 lac tonA F′[proA+B+ lacIqZΔM15::Tn10] (TetR)
This product contains genetically modified organisms (GMO). Within the EU GMOs are regulated by Directives 2001/18/EC and 2009/41/EC of the European Parliament and of the Council and their national implementation in the member States respectively. This legislation obliges us to request certain information about you and the establishment where the GMOs are being handled. Click here for Enduser Declaration (EUD) Form.
endA1 hsdR17 (rK12– mK12+) supE44 thi-1 recA1 gyrA96 relA1 lac tonA F′[proA+B+ lacIqZΔM15::Tn10] (TetR)
This product contains genetically modified organisms (GMO). Within the EU GMOs are regulated by Directives 2001/18/EC and 2009/41/EC of the European Parliament and of the Council and their national implementation in the member States respectively. This legislation obliges us to request certain information about you and the establishment where the GMOs are being handled. Click here for Enduser Declaration (EUD) Form.
Featuring T1 and T5 phage resistance
NovaBlue T1R Singles Competent Cells have all the same features of NovaBlue Singles, with the added benefit of being resistant to T1 and T5 phage.
Features and Benefits
- T1 and T5 phage resistant
- Produces high-quality plasmid DNA
- Easy-to-use Singles format
- Prepared using an optimized chemical method
Components
•11 rxn or 22 rxnNovaBlue T1R Singles Competent Cells
•2 × 2 ml or 4 × 2 mlSOC Medium
•10 µlTest Plasmid
•2 × 2 ml or 4 × 2 mlSOC Medium
•10 µlTest Plasmid
Warning
Toxicity: Multiple Toxicity Values, refer to MSDS (O)
DNA Profile
Genotype: endA1 hsdR17 (rK12– mK12+) supE44 thi-1 recA1 gyrA96 relA1 lac tonA Fʹ[proA+B+ lacIqZΔM15::Tn10] (TetR)
Legal Information
NOVAGEN is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service