Skip to Content
Merck
All Photos(1)

Key Documents

1.51450

Supelco

Chromolith® RP-18 endcapped (monolithic) HPLC Columns

L × I.D.50 mm x 4.6 mm HPLC Column

Synonym(s):

Chromolith® SpeedROD RP-18 endcapped 50-4.6 HPLC column

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
$1,270.00

$1,270.00


Estimated to ship on01 June 2025



Select a Size

Change View
1 UNIT
$1,270.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

$1,270.00


Estimated to ship on01 June 2025


Product Name

Chromolith® RP-18 endcapped, L × I.D.50 mm x 4.6 mm HPLC column

material

PEEK column

Quality Level

Agency

suitable for USP L1

product line

Chromolith®

feature

endcapped

packaging

1 ea of

extent of labeling

18% Carbon loading

parameter

200 bar pressure
45 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

5 cm × 4.6 mm

matrix

monolithic silica

matrix active group

C18 bonding phase

pore size

13 nm mesoporosity
2 μm macroporosity

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.

Chromolith® SpeedROD RP-18 endcapped columns have macropores with 2 μm diameter, giving a column efficiency exceeding 80,000 plates/meter. The mesopores are 13 nm (130 Å), the surface modification is octadecylsilane with full end-capping. Chromolith® SpeedROD RP-18 endcapped columns fall under the USP L1 Classification. The column efficiency is comparable to a 5 μm particle size fully porous particulate column. Chromolith® SpeedROD RP-18 endcapped columns are perfectly suitable for LC-MS applications.
The column dimension of 50 mm length and 4.6 mm I.D. is the best choice for fast separations on any HPLC System.

The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
—Rapid separations at very low column back-pressure
—High matrix tolerance, allowing time and cost savings with simplified workflows
—Cost-savings due to extended column lifetimes
—Connection of columns, flow gradients and the use of mobile phases with higher viscosity

The recommended Guard-columns are:
Chromolith® RP-18 endcapped 5-4.6 guard cartridges (3 pieces) [1.51452] with the Chromolith® Guard Cartridge Holder 5 mm x 4.6 mm [1.52032]
Or
Chromolith® RP-18 endcapped 10-4.6 guard cartridges (3 pieces) [1.51451]
Guard Cartridge Holder 10 mm x 4.6 mm [1.52033]
The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column). [1.51467]

Need more efficiency?
Chromolith® HighResolution RP-18 endcapped 50-4.6 HPLC columns [1.52021] provide a column efficiency exceeding 140,000 plates/meter.

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument

Application


  • Simultaneous determination of eight arginine-related metabolites in cellular extracts using liquid chromatography-tandem mass spectrometry.: This study explores the usage of the Chromolith® RP-18 endcapped column for precise metabolic profiling, showcasing its effectiveness in analyzing arginine-related metabolites with high resolution and throughput (Amatya et al., 2020).

  • Rapid Determination of 30 Polyphenols in Tongmai Formula, a Combination of Puerariae Lobatae Radix, Salviae Miltiorrhizae Radix et Rhizoma, and Chuanxiong Rhizoma, via Liquid Chromatography-Tandem Mass Spectrometry.: The use of Chromolith® RP-18 endcapped allowed for the fast and efficient separation of polyphenols in complex herbal formulations, illustrating its capabilities in herbal chemistry applications (Wang et al., 2017).

  • Simultaneous Liquid Chromatographic Determination of Ebastine with Two Sympathomimetic Drugs Using a Monolithic Column.: This research highlights the Chromolith® RP-18 endcapped column′s ability to simultaneously analyze multiple compounds, thereby providing a method that improves the efficiency of pharmaceutical analyses (Ibrahim and Wahba, 2017).

Analysis Note

Carbon content: 17.0 - 18.6 %
Pressure: ≤ 15 bar
stability testing: passes test
Performance (anthracene)
Theoretical Plates (N/m) (Anthracene): ≥ 80000
Capacity factor (Anthracene): 3.6 - 4.6
Tailing (USP): 0.90 - 1.55 %
Selectivity
separation factor (anthracene/progesterone): 1.95 - 2.35

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service