Skip to Content
Merck
All Photos(1)

Key Documents

1.20573

Millipore

Hibar® 250-25 PharmPrep® P 100 RP-18E, 10 µm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
Pricing and availability is not currently available. Contact Technical Service

material

spherical silica gel

Quality Level

product line

PharmPrep®

parameter

≤40 bar max. pressure

matrix active group

Spherical Silica Gel

pore size

10 nm mean pore size

application(s)

plasma purification

separation technique

reversed phase

General description

Spherical porous Silica with uniform and homogeneous gel matrix with excellent batch to batch reproducibility

Features and Benefits

Hibar® 250-25 PharmPrep® P 100 RP-18E, 10 µm provides users with:

  • Convenient ready-to-use column
  • Easy mounting and assembly

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
PHARMPREP is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service