Skip to Content
Merck
All Photos(1)

Key Documents

1.17334

Millipore

MAS-100 Atmos® Wheeled Transport Case

for use with MAS-100 Atmos®

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$4,870.00

$4,870.00


Estimated to ship on22 May 2025


Request more information

Select a Size

Change View
1 EACH
$4,870.00

About This Item

UNSPSC Code:
41103403
NACRES:
NA.74

$4,870.00


Estimated to ship on22 May 2025


Request more information

material

polypropylene housing
polyurethane inlet

description

Compressed gas sampling

feature

portable

manufacturer/tradename

MAS-100 Atmos®

parameter

≤10.00 kg operating weight

application(s)

compressed gas monitoring
food and beverages
pharmaceutical

compatibility

for use with MAS-100 Atmos®

General description

MAS-100 Atmos® Wheeled Transport Case is designed as a robust carrier, fitted with telescopic handles for MAS-100 Atmos® compressed gas sampler and its accessories.
The case weighs approx. 10 kg and the inner foam provides space for the MAS-100 Atmos® microbial compressed gas sampler, two sampling heads with perforated lid, dust cover, pressure tubing, hardware key set, and battery charger.

Application

MAS-100 Atmos® Wheeled Transport Case is used for easy handling and transportation of MAS-100 Atmos® microbial compressed gas sampler and its accessories.

Features and Benefits

  • Robust to accommodate instrument and accessories.
  • Wheeled for easy movement and transportation.
  • Telescopic handle for easy handling.

Legal Information

MAS-100 Atmos is a registered trademark of MBV AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service