Skip to Content
Merck
All Photos(1)

Documents

1.16717

Supelco

TLC aluminum sheets, Silica gel 60 F₂₅₄

pkg of 100 sheets, sheet L × W 10 cm × 10 cm, aluminum support

Synonym(s):

Aluminum-backed SiO2 TLC plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 100 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

sheet L × W

10 cm × 10 cm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

100 Aluminium sheets 10 x 10 cm
Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Application

Aluminum TLC plate, silica gel coated with flourescent indicator F254. The silica gel TLC plates come in a quantity of 100 size 10x10 cm for thin layer chromatography applications.

Analysis Note

pecific surface area (according to BET; 5-Pt.measurement): 480 - 540 m²/g
Pore volume(N₂-isotherm):0.74 - 0.84 ml/g
d 50 (laserdiffraction, size distribution): 9.7 - 11.7 µm
Layerthickness: 165 - 235 µm
Deviationof layer thickness per plate: ≤ 40 µm
colour test
hRf-values
- bleu viforganol, lipophile: 11 - 25
- CeresBlack G, lipophile: 34 - 48
- ceresViolet brn, lipophile: 52 – 67
Typicalvalue determined on a conditioned sheet
Eluent: Toluene (45% rel. humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service