Skip to Content
Merck
All Photos(1)

Key Documents

1.15959

Supelco

Amberlite IRA-67 Ion Exchange Resin

15-50 mesh

Sign Into View Organizational & Contract Pricing

Select a Size

500 G
$572.00

$572.00


Estimated to ship on15 April 2025


Request a Bulk Order

Select a Size

Change View
500 G
$572.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$572.00


Estimated to ship on15 April 2025


Request a Bulk Order

Product Name

Ion exchanger Amberlite IRA-67, (weakly basic anion exchanger), OH⁻ form

Quality Level

form

beads

technique(s)

HPLC: suitable
LPLC: suitable
ion chromatography: suitable (weakly basic)

matrix

styrene-divinylbenzene

matrix active group

Carboxymethyl

particle size

300-1180 μm

separation technique

reversed phase

storage temp.

15-25°C

General description

(weakly basic anion exchanger), OH⁻ form

Analysis Note

Description: moist white spherules
Total capacity: ≥ 1.5 mol/l
Particle size (0.3 - 1.18 mm): ≥ 90 %

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service