Recommended Products
Quality Level
form
medium granules (dehydrated (DCM))
manufacturer/tradename
GranuCult®
technique(s)
microbiological culture: suitable
pH
7.1-7.3 (35 °C, 28 g/L in H2O, after autoclaving)
solubility
28 g/L
bulk density
640 kg/m3
application(s)
food and beverages
microbiology
storage temp.
15-25°C
suitability
Escherichia coli
coliforms
Related Categories
Analysis Note
Appearance (colour): violet
pH-value (25 °C): 7.0 - 7.4
Growth (Escherichia coli ATCC 25922 (WDCM 00013)): good to very good
Growth (Klebsiella pneumoniae ATCC 13883 (WDCM 00097)): good to very good
Growth (Salmonella typhimurium ATCC 14028 (WDCM 00031)): good to very good
Growth (Proteus hauseri ATCC 13315): good to very good
Growth (Enterococcus faecalis ATCC 11700): good to very good
Colour change to yellow (Escherichia coli ATCC 25922 (WDCM 00013)): +
Colour change to yellow (Klebsiella pneumoniae ATCC 13883 (WDCM 00097)): +
Colour change to yellow (Salmonella typhimurium ATCC 14028 (WDCM 00031)): -
Colour change to yellow (Proteus hauseri ATCC 13315): -
Colour change to yellow (Enterococcus faecalis ATCC 11700): +/-
Gas (Escherichia coli ATCC 25922 (WDCM 00013)): +
Gas (Klebsiella pneumoniae ATCC 13883 (WDCM 00097)): +
Gas (Salmonella typhimurium ATCC 14028 (WDCM 00031)): -
Gas (Proteus hauseri ATCC 13315): -
Gas (Enterococcus faecalis ATCC 11700): -
Incubation: 40-48 hrs.; 35 °C; aerobic.
Footnote
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service