1.03979
Meat extract
dry, granulated, suitable for microbiology
Synonym(s):
Meat extract
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
biological source
animal
Quality Level
Agency
USP
form
medium granules
packaging
pkg of 2.5 kg
pkg of 500 g
storage condition
(Store dry and tightly closed)
color
beige
pH
6-7 (20 °C, 20 g/L in H2O)
solubility
570 g/L
bulk density
250 kg/m3
application(s)
microbiology
storage temp.
15-25°C
Related Categories
General description
Meat extract is prepared from selected animal tissues that are free from fat and sinew. It is digested by weak proteolysis with pancreatin (porcine origin) before being extracted. In culture media, meat extract is usually employed in concentrations of 0.3 to 1.0%.
Application
Meat Extract is used as a nutritive substrate in microbial culture media. It is particularly suitable for cultivating lactic acid bacteria.
Features and Benefits
Our Granulated media are:
- Safer - Significant reduction of inhalation of toxic and allergenic substances resulting in fewer allergic responses. Less contamination of working tools and environment.
- Accurate - No separation of components and no clumping, even under humid or warm conditions, ensure a uniform product with higher performance accuracy.
- Fast - Rapid and uniform dissolution in water.
- Easier - Easier handling and weighing due to the better flow properties. Media do not stick to the flask or container.
- Reliable - Homogenous distribution of ingredients guarantees high reproducibility even if only small amounts of media are used.
Analysis Note
Appearance: Lightly brownishyellow granulate
pH-value (5 %; water): 6.0 - 7.5
Total nitrogen (N) (Kjeldahl): 11.5 - 12.5 %
Sulfated ash (800 °C): ≤ 18.0 %
Loss on Drying (105°C): ≤ 6.0 %
Amino nitrogen (as N): 3.5 - 4.5 %
Nitrite (NO₂): passes test
Suitability for microbiology: passes test
Identity (NIR): passes test
pH-value (5 %; water): 6.0 - 7.5
Total nitrogen (N) (Kjeldahl): 11.5 - 12.5 %
Sulfated ash (800 °C): ≤ 18.0 %
Loss on Drying (105°C): ≤ 6.0 %
Amino nitrogen (as N): 3.5 - 4.5 %
Nitrite (NO₂): passes test
Suitability for microbiology: passes test
Identity (NIR): passes test
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service