70178
Peptone from soybean, enzymatic digest
suitable for microbiology
Synonym(s):
Peptone from soybean
About This Item
Recommended Products
biological source
soybean
Quality Level
description
Enzymatic digest of soybean
form
powder
composition
total nitrogen (N), ≥7%
packaging
pkg of 100 g
pkg of 500 g
ign. residue
<22%
loss
≤6% loss on drying
pH
7.1±0.5 (2% in H2O)
solubility
H2O: 2%, clear, yellow to brownish-yellow
application(s)
food and beverages
microbiology
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Other Notes
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service