Skip to Content
Merck
All Photos(1)

Key Documents

Z768251

Sigma-Aldrich

Aldrich® high-vacuum glass stockcock, straight bore

stopcock bore 4 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$239.00

$239.00


Check Cart for Availability


Select a Size

Change View
1 EA
$239.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.79

$239.00


Check Cart for Availability

material

glass plug

Joint

joint plug17/40

side arm size

9 mm

stopcock bore

4 mm

Looking for similar products? Visit Product Comparison Guide

General description

Solid glass plug has a threaded glass snelling which accepts an assembly similar to the one supplied with standard PTFE stopcocks. This consists of a PTFE washer, PTFE nut and Viton O-ring. Assembly provides for uniform seating tension to be applied to the plug which is precision ground and hand-lapped with corresponding numbers on the barrel and plug.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service