Skip to Content
Merck
All Photos(1)

Key Documents

Z765368

Microflex® Ultraform® nitrile gloves

size M

Synonym(s):

Microflex Nitrile Gloves, Nitrile Gloves, Ultraform Nitrile Gloves, disposable glove

Sign Into View Organizational & Contract Pricing

Select a Size

300 EA
$48.40
10 X 300 EA
$484.00

$48.40


Available to ship on14 April 2025Details



Select a Size

Change View
300 EA
$48.40
10 X 300 EA
$484.00

About This Item

UNSPSC Code:
46181504

$48.40


Available to ship on14 April 2025Details


material

blue nitrile

size

M

sterility

non-sterile
non-sterile

feature

CE compliant: no
disposable
latex free
powder-free
durability, standard weight
powder free, textured tips, no lining and not water resistance

packaging

case of 3000 ea (10 x 300e)
pack of 300 × gloves

manufacturer/tradename

Microflex UF-524-M

L × thickness

230 mm × 0.05 mm , size type, ambidexterous

Looking for similar products? Visit Product Comparison Guide

General description

The unique soft formulation of Ultraform® fits your hand effortlessly as if it is a second skin. In field tests users wearing Ultraform actually experienced an increase in fine motor task performance compared to a bare hand.

You have to feel how this feels for yourself.

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
Ultraform is a registered trademark of CIT Healthcare LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service