Skip to Content
Merck
All Photos(1)

Key Documents

Z677256

Dermatril nitrile gloves

size XS

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$125.00
10 X 100 EA
$1,030.00

$125.00


Estimated to ship on27 March 2025



Select a Size

Change View
100 EA
$125.00
10 X 100 EA
$1,030.00

About This Item

UNSPSC Code:
46181504
NACRES:
HA.01

$125.00


Estimated to ship on27 March 2025


material

blue gloves
blue nitrile

size

XS

sterility

non-sterile

feature

CE compliant
latex free
powder-free

packaging

pack of 100 ea (boxes of 100)

manufacturer/tradename

KCL 740

L × thickness

250 mm × 0.11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Dermatril is a blue nitrile, powder-free, disposable glove providing a high level of protection against chemical and bacteriological contamination. The Dermatril disposable glove also displays very good physical durability in comparison to conventional disposable gloves.

All Dermatril disposable gloves are INDIVIDUALLY marked with the appropriate standards mark applied on the inside using a food-friendly dye.

Features and Benefits

  • Anti-static.
  • Free from allergenic substances such as thiurames, benzothiazoles and thiourea.
  • Roughened fingertips for better grip.
  • Rolled cuff edge for easier donning.
  • CE compliant.
  • Meet standards: EN 374 (cat. III), EN 388 (cat. II), EN 455, EN 61340-5-1, ASTM 1671:2001

Legal Information

Dermatril is a trademark of KCL GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service