Skip to Content
Merck
All Photos(1)

Key Documents

Z740541

KDS Legato 270P series syringe pump, push/pull, programmable

AC/DC input 100 - 240 V AC, EuroPlug (flat 2-pin)

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$10,880.00

$10,880.00


Check Cart for Availability


Select a Size

Change View
1 EA
$10,880.00

About This Item

UNSPSC Code:
40151500
NACRES:
NB.01

$10,880.00


Check Cart for Availability

feature

CE compliant
accuracy± 0.35%
4 channels

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788272

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

8.89 cm × 25.4 cm × 27.94 cm

volume

0.0005-140 mL

weight

4.9 kg (10.75 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Programmable Legato 270P push/pull pump with user defined program configurations of up to 800 steps. Up to 40 programs of 20 steps each can be stored in memory.

Features and Benefits

  • Holds four syringe from 0.5 μL to 140 mL
  • High resolution color touch screen
  • Real time clock
  • Unparallel ease of use
  • Touch pad "lock" feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 75 lbs linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O & TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable

Legal Information

Legato is a trademark of KD Scientific

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service