Z681334
BriskHeat® HM table top heating mantle
fits flask, 5,000 mL
Select a Size
$948.00
Select a Size
About This Item
$948.00
Recommended Products
AC/DC input
240 V
material
fiberglass
feature
CE compliant
fits flask 5,000 mL
manufacturer/tradename
BriskHeat
availability
not available in USA and Canada
parameter
0-482 °C temp. range
Looking for similar products? Visit Product Comparison Guide
General description
Product must be used with a BriskHeat temperature controller.
- Self-supporting - can be used directly on bench
- Temperatures up to 900°F (482°C)
- Molded to fit round-bottom flasks
- Stackable for easy storage
- 240 V (3 in. (76 mm) lead wire with no plug)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service