Skip to Content
Merck
All Photos(2)

Key Documents

WHA10347671

Whatman® weighing boats and paper

B-2 Sheets, 3 x 3 inch, 500/pk

Synonym(s):

Z134112, weigh paper, weighing paper

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$57.10

$57.10


Available to ship on28 April 2025Details



Select a Size

Change View
500 EA
$57.10

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

$57.10


Available to ship on28 April 2025Details


material

paper

feature

grade B-2

packaging

pack of 500 ea

manufacturer/tradename

Whatman 10347671
Whatman Article No. 28414662 (US reference)

dish L × W

76 mm × 76 mm

size

3 in. × 3 in.

Looking for similar products? Visit Product Comparison Guide

General description

Grade B-2 Whatman weighing paper from Cytiva dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil.

Packs of 500 Grade B-2 Whatman weighing paper are available in four sheet sizes:

  • 76.2 × 76.2 mm (3 × 3 inch) sheets
  • 101.6 × 101.6 mm (4 × 4 inch) sheets
  • 152.4 × 152.4 mm (6 × 6 inch) sheets
  • 304.8 × 304.8 mm (12 × 12 inch) sheets

Features and Benefits

  • Thin (0.04 mm) and lightweight (43 g/m²)
  • Transparent and smooth parchment surface
  • Simple weighing out and sample transfer
  • Reliable for quantitative transfer
  • Range of sheet sizes for ease-of-use
  • Low nitrogen paper that is residue-free for accurate chemical analysis

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service