Skip to Content
Merck
All Photos(1)

Key Documents

Z676357

Vacuubrand chemistry vacuum system

AC/DC input 220 V AC, UK plug, MZ 2C NT+AK+EK

Synonym(s):

Vacuubrand 20736403, diaphragm pump

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$7,480.00

$7,480.00


Check Cart for Availability


Select a Size

Change View
1 EA
$7,480.00

About This Item

UNSPSC Code:
41105101
NACRES:
NB.79

$7,480.00


Check Cart for Availability

feature

CE compliant
(Number of heads / stages 2/2)

packaging

pack of 1 ea

manufacturer/tradename

MZ 2C NT+AK+EK

parameter

12 mbar vacuum (with gas ballast)
2.0/2.3 m3/h pumping speed
7 mbar vacuum

L × W × H

326 mm × 243 mm × 402 mm

inlet and outlet size

10 mm , connection nozzle

size

6-8 mm , coolant connection 2 x hose nozzle

Looking for similar products? Visit Product Comparison Guide

General description

This chemistry vacuum system has a wide range of applications, like evacuation, evaporation and pumping of gases and vapors in chemical, biological and pharmaceutical laboratories. This system is suited for high vacuum requirements with high boiling solvents. Typical applications are rotary evaporators and drying ovens.

The separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets. The waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling of solvents and active protection of the environment. Items supplied completely mounted, ready for use, with manual.

  • Outstanding chemical resistance and superior vapor tolerance
  • Exceptionally high performance even at low vacuum
  • Excellent ultimate vacuum even with gas ballast
  • Whisper quiet and very low vibration
  • Excellent environmental friendliness due to efficient solvent recovery
  • IP40 rated protection

Order 10 mm connecting tubing separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service