Skip to Content
Merck
All Photos(1)

Key Documents

Z673374

Combination blocks for Talboys block heater

For 6, 12, 13 and 25 mm test tubes.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$216.00

$216.00


Check Cart for Availability


Select a Size

Change View
1 EA
$216.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.73

$216.00


Check Cart for Availability

feature

to hold 3 x 25 mm tubes
to hold 5 x 12/13 mm tubes
to hold 6 x 6 mm tubes

manufacturer/tradename

Troemner 949107

well diam. × D

8.3 mm × 48.4 mm

Looking for similar products? Visit Product Comparison Guide

General description

Holds six 6 mm, five 12/13 mm, and three 25 mm tubes.
These blocks have been designed for variable sized samples. Single block.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service