Skip to Content
Merck
All Photos(1)

Key Documents

33313-U

Supelco

Heater block for 28 mm diameter vials

for use with 28 mm diameter vials

Synonym(s):

Heater block

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$267.00

$267.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$267.00

About This Item

UNSPSC Code:
12352200
NACRES:
NB.21

$267.00


Check Cart for Availability

Request a Bulk Order

technique(s)

solid phase microextraction (SPME): suitable

L × W × H

3.75 in. × 2.9 in. × 2.0 in.

application(s)

food and beverages

compatibility

for use with 28 mm diameter vials
for use with 40 mL vials ~ Device: Alumimun block

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Use this aluminum block for heating/stirring during headspace SPME sampling of odors or other volatiles. Holds six 40 mL vials.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service