Skip to Content
Merck
All Photos(1)

Key Documents

Z656194

Vacuubrand diaphragm vacuum pump

AC/DC input 230 V AC, MD 1C

Synonym(s):

diaphragm pump, diaphragm vacuum pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105101
NACRES:
NB.51

feature

CE compliant 230V versions

packaging

pack of 1 ea

manufacturer/tradename

Vacuubrand

parameter

1.2-1.4 m3/h pumping speed
2 mbar vacuum

L × W × H

315 mm × 145 mm × 175 mm

Looking for similar products? Visit Product Comparison Guide

General description

Vacuubrand diaphragm pumps are totally oil free, mechanical vacuum pumps. They can be used for a wide range of vacuum applications or for the transfer of gases in chemical and physical laboratories.

Diaphragm pumps typically offer the best possible vacuum system in the vacuum range from atmospheric down to 0.6 mbar both within the general laboratory and as backing pumps for modern wide range turbopumps.

Please note: Products with mfr. no. appended with + AK + EK contain the additional mounted support (AK) and exhaust condenser (EK).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service