Skip to Content
Merck
All Photos(2)

Documents

Z654558

Julabo® circulators for flammable bath fluids

F25-EH

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

AC/DC input

230 V

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

F25-EH
Julabo 9118625

availability

available only in EU

parameter

-28-150 °C temp. range
0.35 bar pump pressure
15 L/min pump flow
±0.03 °C temp. stability

cooling capacity

200 W (at 0 °C)
260 W (at 20 °C)
60 W (at -20 °C)

heater capacity

2 kw

bath opening W × L × D

12 cm × 14 cm × 14 cm

capacity

4.5 L

volume

4.5 L
4500 mL

weight

30 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • Extended working temperature ranges
  • Suitable for use with flammable bath fluids
  • Classification III according to DIN 12876-1
  • LED temperature display
  • Key pad allows automatic toggle to display actual values
  • PID temperature control
  • Adjustable high temperature cut off, with self protecting low liquid level for flammable bath fluids

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service