Skip to Content
Merck
All Photos(1)

Key Documents

Z561274

Thermco® PTFE coated safety thermometer

temperature -20-150 °C

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$96.60

$96.60


Check Cart for Availability


Select a Size

Change View
1 EA
$96.60

About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

$96.60


Check Cart for Availability

description

spirit-filled

feature

subdivision 1.0 °C

manufacturer/tradename

Thermco Products, Inc.

temperature measuring range

-20-150 °C

L

300 mm

immersion depth

76 mm

Looking for similar products? Visit Product Comparison Guide

General description

Thermometers are completely sealed in PTFE to contain liquid and glass if breakage occurs.

Legal Information

Thermco is a registered trademark of Thermco Products, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service