Skip to Content
Merck
All Photos(1)

Key Documents

Z529141

Sigma-Aldrich

Shigemi Advanced NMR microtube assembly

matched with CD3OD, Shigemi MMS-005TB, bottom L 8 mm

Synonym(s):

Shigemi nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$409.00

$409.00


Available to ship on23 April 2025Details



Select a Size

Change View
1 EA
$409.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

$409.00


Available to ship on23 April 2025Details


material

glass tube

manufacturer/tradename

Shigemi MMS-005TB

parameter

900 MHz frequency

bottom L

8 mm

outer sample tube O.D.

5 mm

size

190 mm

tube diam.

5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Shigemi NMR microtubes offer high precision quality in NMR spectroscopy.

The NMR microtubes are made out of a special type of hard glass wtih excellent chemical durability, and are magnetic susceptibility matched to each of the solvents they are identified with.

The Advanced NMR microtube consists of outer tube and insert and has increased sensitivity with these improved features:
  • Thinner glass wall in the sample area than symmetrical microtube (0.20 mm vs 0.40 mm), increasing the sample capacity held in the RF region by a factor of 1.2
  • 16% better signal to noise ratio than symmetric tubes
  • Despite the increased sample volume, artifacts caused by the RF inhomogeneity are very limited and increased sensitivity is expected
  • Suitable for 900 MHz NMR instruments
  • 5 mm O.D. tubes: insert: 190.0 L × 4.1 mm O.D.; outer sample tube: 180.0 × 4.965 mm
  • 8 mm O.D. tubes: insert: 200.0 L × 6.9 mm O.D.; outer sample tube: 190.0 × 8.0 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service