Skip to Content
Merck
All Photos(1)

Key Documents

Z408700

Ace gas dispersion tube with porous fritted glass tip

Fit #7 Ace-Thred, O.D. × L 7 mm × 135 mm, porosity 145-174 μm (A)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$52.30

$52.30


Available to ship on24 April 2025Details



Select a Size

Change View
1 EA
$52.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$52.30


Available to ship on24 April 2025Details


manufacturer/tradename

Ace Glass 943521

O.D. × L

7 mm × 135 mm

pore size

145-174 μm porosity (A)

Looking for similar products? Visit Product Comparison Guide

Related Categories


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service