Skip to Content
Merck
All Photos(3)

Key Documents

Z513393

Sigma-Aldrich

Micro spatulas

oval spoon/plastic handle, L 6 1/2 in. (165 mm)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$92.70

$92.70


Available to ship on17 April 2025Details



Select a Size

Change View
1 PKG
$92.70

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

$92.70


Available to ship on17 April 2025Details


material

nickel-stainless steel (plastic handle)

packaging

pkg of 12 ea

L

6 1/2 in. (165 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Nickel stainless spoon-type spatula with cushion grip plastic handle. Oval spoon end is 3/4 in. (19 mm) long x 1/4 in. (6 mm) wide.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service