Skip to Content
Merck
All Photos(3)

Key Documents

Z513350

Sigma-Aldrich

Micro spatulas

flat rounded ends, L 12 in. (305 mm)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$84.40

$84.40


Available to ship on22 April 2025Details



Select a Size

Change View
1 PKG
$84.40

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

$84.40


Available to ship on22 April 2025Details


material

nickel-stainless steel

packaging

pkg of 6 ea

L

12 in. (305 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Nickel stainless spatula with both ends rounded, each end approximately 5/16 in. (8 mm) wide x 2 in. (51 mm) long.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service